The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
7114N
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
FAN, 172MM ROUND X 38MM DP 24VDC
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
150 mm |
Nominal Width |
150 mm |
Nominal Depth |
38 mm |
Air Flow |
211.9 CFM |
Power Consumption |
12 W |
Noise Level |
55 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6224N
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
FAN, 172MM ROUND X 51MM DP 24VDC
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
241 CFM |
Power Consumption |
18 W |
Fan Speed |
3,400 RPM |
Noise Level |
55 dB |
Connection Type |
0.118 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-161 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
7114NH
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
150 mm |
Nominal Width |
150 mm |
Nominal Depth |
38 mm |
Air Flow |
247 CFM |
Power Consumption |
19 W |
Fan Speed |
3,350 RPM |
Noise Level |
59 dB |
Connection Type |
Wire Leads |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-13-161 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DV6224
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
FAN, 24VDC, 172mmDIAx51mm, 318CFM
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
318 CFM |
Power Consumption |
40 W |
Fan Speed |
4,300 RPM |
Noise Level |
63 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-167 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6212NM
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
FAN, 172MM ROUND X 51MM DP 12VDC
Specifications
Specifications
Operating Voltage |
12 VDC |
Nominal Voltage |
12 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
206 CFM |
Power Consumption |
12 W |
Noise Level |
50 dB |
Connection Type |
0.118 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6224N/2
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
FAN, 172MM ROUND X 51MM DP 24VDC
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
241.3 CFM |
Power Consumption |
18 W |
Noise Level |
55 dB |
Connection Type |
0.118 in. Flat Blade |
Tachometer Output |
Yes |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6224NH
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
FAN, 172MM ROUND X 51MM DP 24VDC
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
283 CFM |
Power Consumption |
26 W |
Fan Speed |
4,000 RPM |
Noise Level |
61 dB |
Connection Type |
0.118 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6224NM
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
FAN, 172MM ROUND X 51MM DP 24VDC
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
206 CFM |
Power Consumption |
12 W |
Fan Speed |
2,850 RPM |
Noise Level |
50 dB |
Connection Type |
0.118 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-161 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6224NT
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
Fan 172mm Round X 51mm DP 24VDC
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
241.3 CFM |
Power Consumption |
18 W |
Noise Level |
55 dB |
Tachometer Output |
No |
Bearing Type |
Ball |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
6248N
ebm-papst, Inc. Fans, DC INPUT ROUND Series
Product Description
FAN, 172MM ROUND X 51MM DP 48VDC
Specifications
Specifications
Operating Voltage |
48 VDC |
Nominal Voltage |
48 VDC |
Nominal Height |
172 mm |
Nominal Width |
172 mm |
Nominal Depth |
51 mm |
Air Flow |
241 CFM |
Power Consumption |
17 W |
Fan Speed |
3,400 RPM |
Noise Level |
55 dB |
Connection Type |
0.118 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-4-161 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DC INPUT ROUND
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved